
Keyhole Tags, Paper, 0.1 in H x 1.97 in W, Green, 250 PK
Mfr # 555-P04-S399-X17
Zoro # G916547115
product price:Â $170.99
/pk 250, $0.68/ea
Free Shipping & Returns
Key Features
Width
1.97 in
Length
10.98 in
Material
Paper
Height
0.1 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555-P04-S399-X17
Zoro #
G916547115
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1.97 in
Length
10.98 in
Height
0.1 in
Details
Material
Paper
Color
Green
Item
Keyhole Tags
Description
Metal Detectable Keyhole Tags Green 50x279mm High Heat Roll 500
- Metal Detectable
- Color coded
- Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.