Zoro Homepage

Loop Tags, Polypropylene, 0.2 in H x 3.42 in W, Orange, 25 PK

  • Mfr # 550-A65-P08-S074

  • Zoro # G416547066


product price: $42.69
/pk 25, $1.71/ea

Key Features

Color
Orange
Height
0.2 in
Length
11.14 in
Width
3.42 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-A65-P08-S074
Zoro #
G416547066
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
0.2 in
Length
11.14 in
Width
3.42 in

Details

Color
Orange
Material
Polypropylene
Item
Loop Tags

Description

Metal Detectable & X-Ray Visible Looped Identification Tag, Super X Plastic, Orange, 87 mm x 283 mm


  • Metal Detectable
  • Color coded
  • X-ray Visible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.