Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loop Tags, Yellow, Polypropylene, Plastic Tags, 25 PK

  • Mfr # 550-A65-P05-S074

  • Zoro # G4544038


product price: $43.75
/pk 25, $1.75/ea

Key Features

Type
Plastic Tags
Material
Polypropylene
Color
Yellow
Height
253mm
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550-A65-P05-S074
Zoro #
G4544038
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
253mm
Depth
0.2 in
Length
11.14 in
Width
3.42 in

Details

Item
Loop Tags
Type
Plastic Tags
Material
Polypropylene
Color
Yellow

Description

Detectable Yellow Plastic Id Tags,PK25, Package Quantity 25


  • Metal Detectable
  • Color coded
  • X-ray Visible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.