Zoro Homepage

Measuring Cups Standard

  • Mfr # 542-T184-S635-P01

  • Zoro # G208789568


product price: $25.49
/ea

Key Features

Color
Blue
Product Type
Measuring Cup
Number of Pieces
4
Minimum Graduation
1/4 Cup
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-T184-S635-P01
Zoro #
G208789568
UPC #
-
Country of Origin
United Kingdom

Details

Item
Measuring Cups Standard
Color
Blue
Product Type
Measuring Cup
Number of Pieces
4
Minimum Graduation
1/4 Cup
NSF Certified
No
Maximum Graduation
1 Cup

Description

Measuring Cups Standard, Material Polymer, Color Blue, Handle Color Blue, Number of Pieces 4, Includes 1 Cup, 1/2 Cup, 1/3 Cup, 1/4 Cup, Maximum Graduation 1 Cup, Minimum Graduation 1/4 Cup, Capacity 2 fl oz, 3 fl oz, 4 fl oz, 9 fl oz, Product Type Measuring Cup, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.