Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Case Pen, Black Ink, W/Clip, PK50

  • Mfr # 610-I02-DA01

  • Zoro # G7777178


product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

Ink Color
Black
Color
Black
Pen Ink Color
Black
Pen Cap
No Cap
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-I02-DA01
Zoro #
G7777178
UPC #
-
Country of Origin
India

Details

Ink Color
Black
Color
Black
Item
Pen Set
Pen Ink Color
Black
Pen Cap
No Cap
Body Color
Silver
NSF Certified
No
Includes
Ink Refill
Barrel Material
Metal
Barrel Color
Silver
Pen Grip
No Grip
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Cleanroom Standard
ISO 4-5
Number of Markers
50
Cartridge Type
Non-Pressurized
Refillable
Refillable
Erasable
Non-Erasable
Clip Type
Pocket Clip
Washable
Non-Washable
Toxicity
Non-Toxic
X-Ray Detectable
X-Ray Detectable
Ink Type
Ballpoint
Includes Pen Cushion
Cushion Not Included

Description

Pen Set, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Silver, Pen Grip No Grip, Pen Cap No Cap, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.