Metal Case Pen, Blue Gel, W/O Clip, PK50
Mfr # 610-I21-DA02
Zoro # G7777220
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
Key Features
Ink Color
Blue
Color
Blue
Pen Ink Color
Blue
Pen Cap
No Cap
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-I21-DA02
Zoro #
G7777220
UPC #
-
Country of Origin
India
Details
Ink Color
Blue
Color
Blue
Item
Metal Detectable Stick Pen
Pen Ink Color
Blue
Pen Cap
No Cap
NSF Certified
No
Body Color
Silver
Features
Stainless Steel, Gel Ink, X-Ray Visible
Pen Grip
No Grip
Barrel Material
Metal
Barrel Color
Silver
Pen Tip
0.7 mm
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Number of Markers
50
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Non-Pressurized
Description
Metal Detectable Stick Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Silver, Pen Grip No Grip, Pen Cap No Cap, Pen Ink Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.