Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Case Pen, Blue Ink, W/Split Ring, PK50

  • Mfr # 610-I01-DA04

  • Zoro # G7777150


product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns

Key Features

Ink Color
Blue
Color
Blue
Pen Ink Color
Blue
Pen Cap
No Cap
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-I01-DA04
Zoro #
G7777150
UPC #
-
Country of Origin
India

Details

Ink Color
Blue
Color
Blue
Item
Pen Set
Pen Ink Color
Blue
Pen Cap
No Cap
NSF Certified
No
Body Color
Silver
Includes
Ink Refill
Pen Grip
No Grip
Barrel Material
Metal
Barrel Color
Silver
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Ink Type
Ballpoint
Refillable
Refillable
Cartridge Type
Non-Pressurized
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Number of Markers
50
Washable
Non-Washable
Toxicity
Non-Toxic
Erasable
Non-Erasable
Clip Type
Lanyard Loop
Cleanroom Standard
ISO 4-5

Description

Pen Set, Pen Tip 1 mm, Barrel Material Metal, Barrel Color Silver, Pen Grip No Grip, Pen Cap No Cap, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.