Metal Detectable Permanent Marker, Black Color Family, 10 PK

  • Mfr # 147-A05-P02

  • Zoro # G4542218


product price: $43.75
/pk 10, $4.38/ea

Key Features

Green Environmental Attribute
Non-Toxic
Tip Size
Fine
Marker Type
Permanent
Waterproof
Water-Resistant
Features
Permanent Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-A05-P02
Zoro #
G4542218
UPC #
-
Country of Origin
India

Dimensions

Tip Size
Fine

Details

Color
Black
Item
Permanent Marker
Green Environmental Attribute
Non-Toxic
Marker Type
Permanent
Waterproof
Water-Resistant
Features
Permanent Ink
Standards
EU, FDA
Series
147
Barrel Type
Standard
Marker Tip
Fine
Marker Ink Color
Black
Marker Cap
Retractable
Metal Detectable
Metal Detectable
Erasable
Non-Erasable
Irradiated
Non-Irradiated
X-Ray Detectable
X-Ray Detectable
Number of Markers
10
Includes Pen Cushion
Cushion Not Included
Number Included
10
Pen Tip
0.5 mm
Washable
Non-Washable
Number of Tips
Single
Toxicity
Non-Toxic
Cleanroom Standard
Not Cleanroom Certified
Package Type
Cello Pack

Description

Permanent Marker, Black, Not Applicable, Marker Tip Fine, Marker Cap Retractable, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards EU, FDA, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.