Metal Detectable Permanent Marker, Red Color Family, 10 PK

  • Mfr # 146-A05-P03-A07

  • Zoro # G7777318


product price: $47.19
/pk 10, $4.72/ea

Key Features

Color
Red
Green Environmental Attribute
Non-Toxic
Marking Tip Shape
Bullet
Marker Type
Permanent
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146-A05-P03-A07
Zoro #
G7777318
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Red
Item
Permanent Marker Set
Green Environmental Attribute
Non-Toxic
Marking Tip Shape
Bullet
Marker Type
Permanent
Body Color
Blue
Waterproof
Water-Resistant
Features
Permanent Ink
Standards
EU, FDA
Series
146
Barrel Type
Standard
Marker Tip
Bullet
Marker Ink Color
Red
Marker Cap
Retractable
Metal Detectable
Metal Detectable
Washable
Non-Washable
NSF Registered
No
Number of Markers
10
Toxicity
Non-Toxic
Irradiated
Non-Irradiated
Package Type
Cello Pack
X-Ray Detectable
X-Ray Detectable
Number of Tips
Single
Includes Pen Cushion
Cushion Not Included
Pen Tip
2 mm
Number Included
10
Erasable
Non-Erasable
Cleanroom Standard
Not Cleanroom Certified

Description

Permanent Marker Set, Red, Not Applicable, Marker Tip Bullet, Marker Cap Retractable, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards EU, FDA, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.