
Metal Detectable Scraper
Mfr # 522-T095-W11-Q03
Zoro # G408675050
product price: $22.15
/eaKey Features
Handle Included
Yes
Autoclavable
No
Metal Detectable
Yes
Handle Material
Polymer
Blade Width
3 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-T095-W11-Q03
Zoro #
G408675050
UPC #
-
Country of Origin
United Kingdom
Dimensions
Blade Width
3 7/8 in
Overall Height
4 7/8 in
Blade Length
4 3/4 in
Details
Item
Metal Detectable Scraper
Handle Included
Yes
Autoclavable
No
Metal Detectable
Yes
Handle Material
Polymer
Perforation
Solid
Product Type
Scraper
NSF Certified
No
Blade Material
Stainless Steel
Description
Metal Detectable Scraper, Product Type Scraper, Autoclavable No, Blade Length 4 3/4 in, Blade Material Stainless Steel, Blade Width 3 7/8 in, Handle Included Yes, Handle Material Polymer, Overall Height 4 7/8 in, Overall Length 5 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.