Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable Scraper

  • Mfr # 523-S240-T389-P03

  • Zoro # G608675621


product price: $54.39
/ea

Key Features

Overall Height
5 1/8 in
Product Type
Bench Scraper
Handle Material
Polymer
Handle Included
Yes
Blade Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523-S240-T389-P03
Zoro #
G608675621
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
5 1/8 in

Details

Item
Metal Detectable Scraper
Product Type
Bench Scraper
Handle Material
Polymer
Handle Included
Yes
Blade Material
Polymer
Perforation
Solid
Autoclavable
No
NSF Certified
No
Metal Detectable
Yes

Description

Metal Detectable Scraper, Product Type Bench Scraper, Autoclavable No, Blade Material Polymer, Handle Included Yes, Handle Material Polymer, Overall Height 5 1/8 in, Overall Length 8 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.