Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable Scraper

  • Mfr # 523-S240-T389-P04

  • Zoro # G308675631


product price: $51.29
/ea

Key Features

Color
Green
Handle Material
Polymer
Metal Detectable
Yes
Blade Material
Polymer
Product Type
Bench Scraper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-S240-T389-P04
Zoro #
G308675631
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/8 in

Details

Item
Metal Detectable Scraper
Color
Green
Handle Material
Polymer
Metal Detectable
Yes
Blade Material
Polymer
Product Type
Bench Scraper
Handle Included
Yes
Perforation
Solid
Autoclavable
No
NSF Certified
No

Description

Metal Detectable Scraper, Product Type Bench Scraper, Autoclavable No, Blade Material Polymer, Handle Included Yes, Handle Material Polymer, Overall Height 5 1/8 in, Overall Length 8 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.