Zoro Homepage

Metal Detectable Scraper, PK 5

  • Mfr # 523-S089-T097-P02

  • Zoro # G308675044


product price: $10.29
/pk 5, $2.06/ea

Key Features

Metal Detectable
Yes
Handle Included
No
Overall Height
3 7/8 in
Blade Material
Polymer
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-S089-T097-P02
Zoro #
G308675044
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
3 7/8 in

Details

Item
Metal Detectable Scraper
Metal Detectable
Yes
Handle Included
No
Blade Material
Polymer
NSF Certified
No
Features
Hanging Hole for Easy Storage
Autoclavable
No
Perforation
Solid
Product Type
Flexible Scraper
Handle Material
Polymer

Description

Metal Detectable Scraper, Product Type Flexible Scraper, Autoclavable No, Blade Material Polymer, Features Hanging Hole for Easy Storage, Handle Included No, Handle Material Polymer, Overall Height 3 7/8 in, Overall Length 6 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.