
Metal Detectable Scraper, PK 5
Mfr # 523-S091-T097-P02
Zoro # G408675081
product price: $18.19
/pk 5, $3.64/eaKey Features
Overall Height
4 5/8 in
Blade Material
Polymer
Handle Material
Polymer
Autoclavable
No
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-S091-T097-P02
Zoro #
G408675081
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
4 5/8 in
Details
Item
Metal Detectable Scraper
Blade Material
Polymer
Handle Material
Polymer
Autoclavable
No
NSF Certified
No
Handle Included
No
Metal Detectable
Yes
Product Type
Flexible Scraper
Perforation
Solid
Features
Hanging Hole for Easy Storage
Description
Metal Detectable Scraper, Product Type Flexible Scraper, Autoclavable No, Blade Material Polymer, Features Hanging Hole for Easy Storage, Handle Included No, Handle Material Polymer, Overall Height 4 5/8 in, Overall Length 8 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.