
Metal Detectable Scraper, PK 5
Mfr # 523-S091-T097-P06
Zoro # G608674969
product price: $20.19
/pk 5, $4.04/eaKey Features
Color
White
Perforation
Solid
Blade Material
Polymer
Overall Height
4 5/8 in
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-S091-T097-P06
Zoro #
G608674969
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
4 5/8 in
Details
Item
Metal Detectable Scraper
Color
White
Perforation
Solid
Blade Material
Polymer
Autoclavable
No
Metal Detectable
Yes
Handle Included
No
NSF Certified
No
Features
Hanging Hole for Easy Storage
Handle Material
Polymer
Product Type
Flexible Scraper
Description
Metal Detectable Scraper, Product Type Flexible Scraper, Autoclavable No, Blade Material Polymer, Features Hanging Hole for Easy Storage, Handle Included No, Handle Material Polymer, Overall Height 4 5/8 in, Overall Length 8 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.