
Metal Detectable Scraper, PK 5
Mfr # 523-S091-T103-P04
Zoro # G408674954
product price: $20.39
/pk 5, $4.08/eaKey Features
Color
Green
Blade Material
Polypropylene
NSF Certified
No
Metal Detectable
Yes
Perforation
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-S091-T103-P04
Zoro #
G408674954
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
4 5/8 in
Details
Item
Metal Detectable Scraper
Color
Green
Blade Material
Polypropylene
NSF Certified
No
Metal Detectable
Yes
Perforation
Solid
Product Type
Flexible Scraper
Autoclavable
No
Features
Hanging Hole for Easy Storage
Handle Material
Polypropylene
Handle Included
No
Description
Metal Detectable Scraper, Product Type Flexible Scraper, Autoclavable No, Blade Material Polypropylene, Features Hanging Hole for Easy Storage, Handle Included No, Handle Material Polypropylene, Overall Height 4 5/8 in, Overall Length 8 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Green, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.