Zoro Homepage

Metal Detectable Scraper, PK 5

  • Mfr # 523-S104-T205-P08

  • Zoro # G908675772


product price: $17.19
/pk 5, $3.44/ea

Key Features

NSF Certified
No
Overall Height
8 in
Product Type
Hand Scraper
Autoclavable
No
Perforation
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-S104-T205-P08
Zoro #
G908675772
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
8 in

Details

Item
Metal Detectable Scraper
NSF Certified
No
Product Type
Hand Scraper
Autoclavable
No
Perforation
Solid
Handle Material
Polymer
Blade Material
Polymer
Handle Included
No
Metal Detectable
Yes

Description

Metal Detectable Scraper, Product Type Hand Scraper, Autoclavable No, Blade Material Polymer, Handle Included No, Handle Material Polymer, Overall Height 8 in, Overall Length 3 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.