Metal Detectable Scraper, PK 5
Mfr # 523-S105-T205-P06
Zoro # G108675756
product price: $21.99
/pk 5, $4.40/eaKey Features
Color
White
Handle Included
No
Blade Material
Polymer
Overall Height
9 3/4 in
Perforation
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-S105-T205-P06
Zoro #
G108675756
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
9 3/4 in
Details
Item
Metal Detectable Scraper
Color
White
Handle Included
No
Blade Material
Polymer
Perforation
Solid
NSF Certified
No
Autoclavable
No
Metal Detectable
Yes
Handle Material
Polymer
Product Type
Hand Scraper
Description
Metal Detectable Scraper, Product Type Hand Scraper, Autoclavable No, Blade Material Polymer, Handle Included No, Handle Material Polymer, Overall Height 9 3/4 in, Overall Length 3 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color White, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.