
Metal Detectable Stirrer/Scraper
Mfr # 517-A50-P01
Zoro # G108675138
product price: $8.25
/eaKey Features
Blade Length
10 1/4 in
NSF Certified
No
Handle Included
Yes
Metal Detectable
Yes
Perforation
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-A50-P01
Zoro #
G108675138
UPC #
-
Country of Origin
United Kingdom
Dimensions
Blade Length
10 1/4 in
Blade Width
1 5/8 in
Details
Item
Metal Detectable Scraper
NSF Certified
No
Handle Included
Yes
Metal Detectable
Yes
Perforation
Slotted
Blade Material
Polypropylene
Product Type
Stirrer
Handle Material
Polypropylene
Autoclavable
No
Description
Metal Detectable Scraper, Product Type Stirrer, Autoclavable No, Blade Length 10 1/4 in, Blade Material Polypropylene, Blade Width 1 5/8 in, Handle Included Yes, Handle Material Polypropylene, Overall Length 16 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Slotted, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.