
Metal Detectable Stirrer/Scraper
Mfr # 517-A50-P02
Zoro # G308675129
product price: $8.29
/eaKey Features
Product Type
Stirrer
Handle Material
Polypropylene
Autoclavable
No
Blade Material
Polypropylene
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-A50-P02
Zoro #
G308675129
UPC #
-
Country of Origin
United Kingdom
Dimensions
Blade Width
1 5/8 in
Blade Length
10 1/4 in
Details
Item
Metal Detectable Scraper
Product Type
Stirrer
Handle Material
Polypropylene
Autoclavable
No
Blade Material
Polypropylene
NSF Certified
No
Metal Detectable
Yes
Handle Included
Yes
Perforation
Slotted
Description
Metal Detectable Scraper, Product Type Stirrer, Autoclavable No, Blade Length 10 1/4 in, Blade Material Polypropylene, Blade Width 1 5/8 in, Handle Included Yes, Handle Material Polypropylene, Overall Length 16 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Slotted, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.