Zoro Homepage

Metal Detectable Stirrer/Scraper

  • Mfr # 517-A50-P05

  • Zoro # G808675131


product price: $8.25
/ea

Key Features

NSF Certified
No
Metal Detectable
Yes
Handle Material
Polypropylene
Handle Included
Yes
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-A50-P05
Zoro #
G808675131
UPC #
-
Country of Origin
United Kingdom

Dimensions

Blade Width
1 5/8 in
Blade Length
10 1/4 in

Details

Item
Metal Detectable Scraper
NSF Certified
No
Metal Detectable
Yes
Handle Material
Polypropylene
Handle Included
Yes
Autoclavable
No
Product Type
Stirrer
Perforation
Slotted
Blade Material
Polypropylene

Description

Metal Detectable Scraper, Product Type Stirrer, Autoclavable No, Blade Length 10 1/4 in, Blade Material Polypropylene, Blade Width 1 5/8 in, Handle Included Yes, Handle Material Polypropylene, Overall Length 16 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Slotted, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.