
Metal Detectable Stirrer/Scraper
Mfr # 517-A50-P07
Zoro # G308675143
product price: $8.25
/eaKey Features
Handle Material
Polypropylene
Metal Detectable
Yes
NSF Certified
No
Product Type
Stirrer
Blade Width
1 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-A50-P07
Zoro #
G308675143
UPC #
-
Country of Origin
United Kingdom
Dimensions
Blade Width
1 5/8 in
Blade Length
10 1/4 in
Details
Item
Metal Detectable Scraper
Handle Material
Polypropylene
Metal Detectable
Yes
NSF Certified
No
Product Type
Stirrer
Perforation
Slotted
Blade Material
Polypropylene
Handle Included
Yes
Autoclavable
No
Description
Metal Detectable Scraper, Product Type Stirrer, Autoclavable No, Blade Length 10 1/4 in, Blade Material Polypropylene, Blade Width 1 5/8 in, Handle Included Yes, Handle Material Polypropylene, Overall Length 16 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Slotted, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.