Zoro Homepage

Metal Detectable Vegetable Knife, PK 10

  • Mfr # 600-T054-S480-P01

  • Zoro # G808842151


product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns

Key Features

Blade Type
Curved
NSF Certified
No
Handle Color
Blue
Knife Type
Vegetable Knife
Number of Implements
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-T054-S480-P01
Zoro #
G808842151
UPC #
-
Country of Origin
United Kingdom

Details

Item
Vegetable Knife
Blade Type
Curved
NSF Certified
No
Handle Color
Blue
Knife Type
Vegetable Knife
Number of Implements
1
Metal Detectable
Yes

Description

Vegetable Knife, FDA Compliant Yes, Knife Type Vegetable Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Curved, NSF Certified No, Handle Material Polymer, Blade Length 3 1/2 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.