Zoro Homepage

Mini Scoop, 4.33 in L, White, PK5

  • Mfr # 514-S085-P06-Z03

  • Zoro # G408675708


product price: $20.45
/pk 5, $4.09/ea

Key Features

Metal Detectable
Yes
Product Type
Hand Scoop
Handle Reinforcement
Non-Reinforced
NSF Certified
No
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-S085-P06-Z03
Zoro #
G408675708
UPC #
-
Country of Origin
United Kingdom

Details

Item
Mini Scoop
Color
White
Metal Detectable
Yes
Product Type
Hand Scoop
Handle Reinforcement
Non-Reinforced
NSF Certified
No
Autoclavable
No
Maximum Temperature
100 Degrees C

Description

Mini Scoop, Capacity 4 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 3 3/4 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 1 3/4 in, Overall Length 4 3/8 in, Overall Width 3 3/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color White, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.