Shop DETECTAMET

Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 101-I02-C33-PA01
  • Zoro # G4525059

product price: 
$
114.99
/pk of 50, $2.30/ea
Free Shipping & Returns

Key Features

Ink Color
Black
Pen Type
HD Retractable Pen
Erasable
Non-Erasable
Washable
Non-Washable
Includes
Ink Refill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101-I02-C33-PA01
Zoro #
G4525059
UPC #
-
Country of Origin
United Kingdom
Ink Color
Black
Pen Type
HD Retractable Pen
Item
Detectable Pen
Erasable
Non-Erasable
Washable
Non-Washable
Includes
Ink Refill
Pen Tip
1 mm
Pen Grip
Indented
X-Ray Detectable
X-Ray Detectable
Cleanroom Standard
ISO 4-5
Includes Pen Cushion
Cushion Not Included
Marker Cap
Retractable
Irradiated
Irradiated
Barrel Color
Red
Series
HD
Toxicity
Non-Toxic
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
Barrel Material
Polymer
Clip Type
Pocket Clip
Number of Markers
50
Refillable
Refillable
Metal Detectable
Metal Detectable
Pen Ink Color
Black
Features
Shatter-Resistant, Engravable Barrel

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Red, Pen Grip Indented, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series HD, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.