Shop DETECTAMET

Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I02-C22-PA03
  • Zoro # G4533562

product price: 
$
96.15
/pk of 50, $1.92/ea

Key Features

Color
Black
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Series
Elephant
Ink Type
Ballpoint
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104-I02-C22-PA03
Zoro #
G4533562
UPC #
-
Country of Origin
United Kingdom

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Details

Color
Black
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Series
Elephant
Ink Type
Ballpoint
Pen Grip
Textured Grip
X-Ray Detectable
X-Ray Detectable
Barrel Material
Polymer
Clip Type
Lanyard Loop
Includes
Ink Refill
Cartridge Type
Non-Pressurized
Metal Detectable
Metal Detectable
Includes Pen Cushion
Cushion Not Included
Cleanroom Standard
ISO 4-5
Washable
Non-Washable
Refillable
Refillable
Toxicity
Non-Toxic
Erasable
Non-Erasable
Pen Tip
1 mm
Irradiated
Irradiated
Pen Ink Color
Black
Barrel Color
Black
Shape
Triangular
Marker Cap
Retractable
Number of Markers
50

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.