Shop DETECTAMET

Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I02-C44-PA01
  • Zoro # G4527098

product price: 
$
96.15
/pk of 50, $1.92/ea

Key Features

Color
Black
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I02-C44-PA01
Zoro #
G4527098
UPC #
-
Country of Origin
United Kingdom
Color
Black
Item
Pen
Tip Style
Ball
Features
Shatter-Resistant, Engravable Barrel
Ink Type
Ballpoint
Cartridge Type
Non-Pressurized
Toxicity
Non-Toxic
Shape
Triangular
Clip Type
Pocket Clip
X-Ray Detectable
X-Ray Detectable
Barrel Color
Green
Includes
Ink Refill
Pen Grip
Textured Grip
Barrel Material
Polymer
Pen Ink Color
Black
Includes Pen Cushion
Cushion Not Included
Number of Markers
50
Marker Cap
Retractable
Series
Elephant
Washable
Non-Washable
Cleanroom Standard
ISO 4-5
Irradiated
Irradiated
Erasable
Non-Erasable
Metal Detectable
Metal Detectable
Pen Tip
1 mm
Refillable
Refillable

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Green, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.