
Pen, Black, Non-Erasable, Ballpoint, PK50
Mfr # 104-I02-C77-PA01
Zoro # G913344762
product price: $98.19
/pk 50, $1.96/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Black
Barrel Color
Purple
Features
Shatter-Resistant, Engravable Barrel
Includes
Ink Refill
Barrel Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I02-C77-PA01
Zoro #
G913344762
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Black
Barrel Color
Purple
Features
Shatter-Resistant, Engravable Barrel
Includes
Ink Refill
Barrel Material
Polymer
Series
Elephant
Pen Tip
1 mm
Pen Grip
Textured Grip
Shape
Triangular
Irradiated
Irradiated
Clip Type
Pocket Clip
Marker Cap
Retractable
Refillable
Refillable
Ink Type
Ballpoint
X-Ray Detectable
X-Ray Detectable
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Cleanroom Standard
ISO 4-5
Number of Markers
50
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Not Included
Metal Detectable
Metal Detectable
Washable
Non-Washable
Description
Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Purple, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.