Zoro Homepage

Pen, Black, Non-Erasable, Ballpoint, PK50

  • Mfr # 104-I32-C15-PA01

  • Zoro # G613345090


product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns

Key Features

Pen Ink Color
Black
Features
Shatter-Resistant, Engravable Barrel
Barrel Color
Blue
Pen Tip
0.7 mm
Series
Elephant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-I32-C15-PA01
Zoro #
G613345090
UPC #
-
Country of Origin
United Kingdom

Details

Item
Pen
Pen Ink Color
Black
Features
Shatter-Resistant, Engravable Barrel
Barrel Color
Blue
Pen Tip
0.7 mm
Series
Elephant
Includes
Ink Refill
Pen Grip
Textured Grip
Barrel Material
Polymer
Clip Type
Pocket Clip
Ink Type
Ballpoint
Cleanroom Standard
ISO 4-5
Metal Detectable
Metal Detectable
Erasable
Non-Erasable
Refillable
Refillable
Shape
Triangular
Cartridge Type
Non-Pressurized
Irradiated
Irradiated
Washable
Non-Washable
Includes Pen Cushion
Cushion Not Included
Number of Markers
50
Toxicity
Non-Toxic
Tip Type
Fine
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable

Description

Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.