
Pen, Black, Non-Erasable, Ballpoint, PK50
Mfr # 105-C110-I02-PA03
Zoro # G513345107
product price: $57.75
/pk 50, $1.16/eaKey Features
Pen Ink Color
Black
Barrel Material
Polymer
Series
Elephant
Features
Shatter-Resistant, Engravable Barrel
Pen Grip
Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105-C110-I02-PA03
Zoro #
G513345107
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Black
Barrel Material
Polymer
Series
Elephant
Features
Shatter-Resistant, Engravable Barrel
Pen Grip
Textured Grip
Pen Tip
1 mm
Includes
Ink Refill
Barrel Color
Black
Cartridge Type
Non-Pressurized
Washable
Non-Washable
Cleanroom Standard
ISO 4-5
Ink Type
Ballpoint
Erasable
Non-Erasable
Irradiated
Irradiated
Shape
Triangular
Marker Cap
No Cap
Refillable
Refillable
Clip Type
Lanyard Loop
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic
Number of Markers
50
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Description
Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.