
Pen, Black, Non-Erasable, Cryo, PK50
Mfr # 104-I12-C13-PA01
Zoro # G613345205
product price: $201.99
/pk 50, $4.04/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Black
Barrel Material
Polymer
Pen Grip
Textured Grip
Series
Elephant
Includes
Ink Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I12-C13-PA01
Zoro #
G613345205
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Black
Barrel Material
Polymer
Pen Grip
Textured Grip
Series
Elephant
Includes
Ink Refill
Pen Tip
1.2 mm
Barrel Color
Blue
Features
Shatter-Resistant, Engravable Barrel
Number of Markers
50
Clip Type
Pocket Clip
Cleanroom Standard
ISO 4-5
Marker Cap
Retractable
Shape
Triangular
Includes Pen Cushion
Cushion Not Included
Washable
Non-Washable
Cartridge Type
Pressurized
Toxicity
Non-Toxic
Ink Type
Cryo
Erasable
Non-Erasable
Refillable
Refillable
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Irradiated
Irradiated
Description
Pen, Pen Tip 1.2 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.