Shop DETECTAMET

Pen, Black, Non-Erasable, Gel, PK50

  • Mfr # 104-I22-C26-PA01
  • Zoro # G4526291

product price: 
$
161.99
/pk of 50, $3.24/ea
Free Shipping & Returns

Key Features

Color
Black
Tip Style
Ball
Tip Material
Stainless Steel
Features
Shatter-Resistant, Engravable Barrel
Ink Type
Gel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
104-I22-C26-PA01
Zoro #
G4526291
UPC #
-
Country of Origin
United Kingdom
Color
Black
Item
Pen
Tip Style
Ball
Tip Material
Stainless Steel
Features
Shatter-Resistant, Engravable Barrel
Ink Type
Gel
Marker Cap
Retractable
Washable
Non-Washable
Series
Elephant
Toxicity
Non-Toxic
Metal Detectable
Metal Detectable
Tip Type
Fine
Barrel Material
Polymer
Erasable
Non-Erasable
Pen Grip
Textured Grip
Number of Markers
50
Pen Ink Color
Black
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Cleanroom Standard
ISO 4-5
Shape
Triangular
Pen Tip
0.7 mm
Barrel Color
Black
Refillable
Refillable
Includes Pen Cushion
Cushion Not Included
Includes
Ink Refill
Irradiated
Irradiated

Dimensions

Fits Chest Size
Shatter-Resistant, Engravable Barrel

Description

Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.