
Pen, Blue, Non-Erasable, Ballpoint, PK50
Mfr # 104-I01-C22-PA01
Zoro # G913344670
product price: $98.19
/pk 50, $1.96/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Blue
Pen Tip
1 mm
Barrel Color
Black
Series
Elephant
Barrel Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I01-C22-PA01
Zoro #
G913344670
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Blue
Pen Tip
1 mm
Barrel Color
Black
Series
Elephant
Barrel Material
Polymer
Includes
Ink Refill
Features
Shatter-Resistant, Engravable Barrel
Pen Grip
Textured Grip
Marker Cap
Retractable
Ink Type
Ballpoint
Includes Pen Cushion
Cushion Not Included
X-Ray Detectable
X-Ray Detectable
Clip Type
Pocket Clip
Irradiated
Irradiated
Refillable
Refillable
Toxicity
Non-Toxic
Erasable
Non-Erasable
Number of Markers
50
Cleanroom Standard
ISO 4-5
Cartridge Type
Non-Pressurized
Shape
Triangular
Washable
Non-Washable
Metal Detectable
Metal Detectable
Description
Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.