Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Blue, Non-Erasable, Ballpoint, PK50

  • Mfr # 125-P01-I01

  • Zoro # G714479663


product price: $77.29
/pk 50, $1.55/ea
Free Shipping & Returns

Key Features

Pen Ink Color
Blue
Barrel Color
Blue
Series
Economy
Features
Economy Retractable, X-Ray Visible, Ridged Grip for Wet and Greasy Work
Pen Tip
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-P01-I01
Zoro #
G714479663
UPC #
-
Country of Origin
United Kingdom

Details

Item
Pen
Pen Ink Color
Blue
Barrel Color
Blue
Series
Economy
Features
Economy Retractable, X-Ray Visible, Ridged Grip for Wet and Greasy Work
Pen Tip
1 mm
Barrel Material
Polymer
Pen Grip
Textured Grip
Includes
Ink Refill
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Not Included
Cleanroom Standard
ISO 4-5
Number of Markers
50
Marker Cap
Retractable
Refillable
Refillable
Washable
Non-Washable
Toxicity
Non-Toxic
Metal Detectable
Metal Detectable
Irradiated
Irradiated
Clip Type
Pocket Clip

Description

Pen, Pen Tip 1 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Economy, Includes Ink Refill, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.