
Pen, Blue, Non-Erasable, Cryo, PK50
Mfr # 104-I11-C43-PA03
Zoro # G113345163
product price: $201.99
/pk 50, $4.04/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Blue
Barrel Color
Green
Barrel Material
Polymer
Includes
Ink Refill
Series
Elephant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I11-C43-PA03
Zoro #
G113345163
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Blue
Barrel Color
Green
Barrel Material
Polymer
Includes
Ink Refill
Series
Elephant
Pen Grip
Textured Grip
Pen Tip
1.2 mm
Features
Shatter-Resistant, Engravable Barrel
Irradiated
Irradiated
Includes Pen Cushion
Cushion Not Included
Refillable
Refillable
Washable
Non-Washable
Cartridge Type
Pressurized
Shape
Triangular
Number of Markers
50
Ink Type
Cryo
Erasable
Non-Erasable
Marker Cap
Retractable
Cleanroom Standard
ISO 4-5
Toxicity
Non-Toxic
Metal Detectable
Metal Detectable
Clip Type
Lanyard Loop
X-Ray Detectable
X-Ray Detectable
Description
Pen, Pen Tip 1.2 mm, Barrel Material Polymer, Barrel Color Green, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.