
Pen, Blue, Non-Erasable, Gel, PK50
Mfr # 104-I21-C16-PA03
Zoro # G413345221
product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Blue
Barrel Material
Polymer
Includes
Ink Refill
Series
Elephant
Pen Grip
Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I21-C16-PA03
Zoro #
G413345221
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Blue
Barrel Material
Polymer
Includes
Ink Refill
Series
Elephant
Pen Grip
Textured Grip
Barrel Color
Blue
Pen Tip
0.7 mm
Features
Shatter-Resistant, Engravable Barrel
Cartridge Type
Non-Pressurized
Marker Cap
Retractable
Clip Type
Lanyard Loop
Metal Detectable
Metal Detectable
Includes Pen Cushion
Cushion Not Included
Ink Type
Gel
Washable
Non-Washable
Refillable
Refillable
Erasable
Non-Erasable
Toxicity
Non-Toxic
X-Ray Detectable
X-Ray Detectable
Irradiated
Irradiated
Cleanroom Standard
ISO 4-5
Shape
Triangular
Number of Markers
50
Description
Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Blue, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.