
Pen, Blue, Non-Erasable, Gel, PK50
Mfr # 104-I21-C26-PA01
Zoro # G013345195
product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Blue
Pen Tip
0.7 mm
Series
Elephant
Features
Shatter-Resistant, Engravable Barrel
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104-I21-C26-PA01
Zoro #
G013345195
UPC #
-
Country of Origin
United Kingdom
Details
Item
Pen
Pen Ink Color
Blue
Pen Tip
0.7 mm
Series
Elephant
Features
Shatter-Resistant, Engravable Barrel
Barrel Color
Black
Pen Grip
Textured Grip
Includes
Ink Refill
Barrel Material
Polymer
Number of Markers
50
Washable
Non-Washable
Irradiated
Irradiated
Metal Detectable
Metal Detectable
Erasable
Non-Erasable
Shape
Triangular
Cartridge Type
Non-Pressurized
Ink Type
Gel
Refillable
Refillable
Cleanroom Standard
ISO 4-5
Marker Cap
Retractable
Toxicity
Non-Toxic
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Clip Type
Pocket Clip
Description
Pen, Pen Tip 0.7 mm, Barrel Material Polymer, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Elephant, Features Shatter-Resistant, Engravable Barrel, Includes Ink Refill, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.