Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen Ink Cartridge, Black, Ballpoint, PK100

  • Mfr # 100-I52

  • Zoro # G601258951


product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns

Key Features

Pen Ink Color
Black
Point Size
0.7 mm
Ink Type
Ballpoint
Compatible Series
Elephant Retractable, HD Retractable, SS Retractable, SS Stick
Number of Markers
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-I52
Zoro #
G601258951
UPC #
-
Country of Origin
India

Dimensions

Point Size
0.7 mm

Details

Item
Pen Ink Cartridge
Pen Ink Color
Black
Ink Type
Ballpoint
Compatible Series
Elephant Retractable, HD Retractable, SS Retractable, SS Stick
Number of Markers
100
Marker Tip
Medium
Toxicity
Non-Toxic
Cartridge Type
Non-Pressurized
Pen Tip
1 mm

Description

Pen Ink Cartridge, Ink Type Ballpoint, Pen Ink Color Black, Point Size 0.7 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.