
Pen Ink Cartridge, Blue, Ballpoint, PK100
Mfr # 100-I51
Zoro # G901258972
product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
Key Features
Pen Ink Color
Blue
Point Size
0.7 mm
Ink Type
Ballpoint
Toxicity
Non-Toxic
Marker Tip
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-I51
Zoro #
G901258972
UPC #
-
Country of Origin
United Kingdom
Dimensions
Point Size
0.7 mm
Details
Item
Pen Ink Cartridge
Pen Ink Color
Blue
Ink Type
Ballpoint
Toxicity
Non-Toxic
Marker Tip
Medium
Cartridge Type
Non-Pressurized
Number of Markers
100
Pen Tip
1 mm
Compatible Series
Elephant Retractable, HD Retractable, SS Retractable, SS Stick
Description
Pen Ink Cartridge, Ink Type Ballpoint, Pen Ink Color Blue, Point Size 0.7 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.