Zoro Homepage

Pen Ink Cartridge, Green, Gel, PK100

  • Mfr # 100-I84

  • Zoro # G801258966


product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns

Key Features

Pen Ink Color
Green
Point Size
0.7 mm
Ink Type
Gel
Toxicity
Non-Toxic
Compatible Series
Elephant Retractable, HD Retractable, SS Retractable, SS Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-I84
Zoro #
G801258966
UPC #
-
Country of Origin
India

Dimensions

Point Size
0.7 mm

Details

Item
Pen Ink Cartridge
Pen Ink Color
Green
Ink Type
Gel
Toxicity
Non-Toxic
Compatible Series
Elephant Retractable, HD Retractable, SS Retractable, SS Stick
Pen Tip
0.7 mm
Cartridge Type
Non-Pressurized
Number of Markers
100
Marker Tip
Medium

Description

Pen Ink Cartridge, Ink Type Gel, Pen Ink Color Green, Point Size 0.7 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.