Zoro Homepage

Portable Calculator, 2.51" W, 4.44" H

  • Mfr # 202C-P01

  • Zoro # G4237902


product price: $40.29
/ea

Key Features

Display Digits
8
Display
LCD
Print Speed
1.6 Lines/sec
Display Dimensions
25.4mm
Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C-P01
Zoro #
G4237902
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
25.4mm
Width
2 3/4 in
Length
4 3/8 in
Overall Height
4 1/2 in
Display Width
2 in
Overall Width
2 1/2 in
Overall Depth
4.38 in
Display Height
1 in

Details

Item
Portable Calculator
Display Digits
8
Display
LCD
Print Speed
1.6 Lines/sec
Type
Portable
Functions
Accounting, Calculation
Print Type
Paperless
Power Supply
Battery
Application
General Calculations
Includes
Safety Chain
Product Type
Portable Calculator
Number of Digits Displayed
8
Display Type
LCD
Display/Print
Print
Features
Automatic Shut-Off

Description

Portable Calculator, Portable, Length 4 3/8 in, Width 2 3/4 in, Display Digits 8, Display LCD, Display Dimensions 25.4mm, Print Type Paperless, Print Speed 1.6 Lines/sec, Ink Type Not Applicable, Accounting, Calculation, General Calculations, Power Supply Battery, Includes Safety Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.