Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouring Jug, Pink

  • Mfr # 535-S012-T100-P09

  • Zoro # G608677403


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Autoclavable
No
Labware Width - English
4 1/2 in
NSF Certified
No
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
EU, FDA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-S012-T100-P09
Zoro #
G608677403
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Width - English
4 1/2 in

Details

Item
Pouring Jug
Autoclavable
No
NSF Certified
No
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
EU, FDA Compliant
Metal Detectable
Yes
Maximum Temperature
100 Degrees C

Description

Pouring Jug, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 4 3/4 in, Overall Width 4 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.