
Pouring Jug, White
Mfr # 535-S012-T100-P06
Zoro # G908677417
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Autoclavable
No
Body Color
White
Labware Width - English
4 1/2 in
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
EU, FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535-S012-T100-P06
Zoro #
G908677417
UPC #
-
Country of Origin
United Kingdom
Dimensions
Labware Width - English
4 1/2 in
Details
Item
Pouring Jug
Autoclavable
No
Body Color
White
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
EU, FDA Compliant
Metal Detectable
Yes
Maximum Temperature
100 Degrees C
NSF Certified
No
Description
Pouring Jug, Capacity 34 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 4 3/4 in, Overall Width 4 1/2 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.