Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouring Jug, White

  • Mfr # 535-S018-T100-P06

  • Zoro # G108677415


product price: $10.99
/ea

Key Features

Autoclavable
No
Body Color
White
Labware Width - English
5 3/4 in
Maximum Temperature
100 Degrees C
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-S018-T100-P06
Zoro #
G108677415
UPC #
-
Country of Origin
United Kingdom

Dimensions

Labware Width - English
5 3/4 in

Details

Item
Pouring Jug
Autoclavable
No
Body Color
White
Maximum Temperature
100 Degrees C
NSF Certified
No
Metal Detectable
Yes
Handle Reinforcement
Non-Reinforced
Meets/Exceeds
EU, FDA Compliant

Description

Pouring Jug, Capacity 68 fl oz, Meets/Exceeds EU, FDA Compliant, Features Metric/Imperial Measurements Inside, Sold Individually, Stackable, Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Pouring Jug, Material Polymer, Overall Height 6 1/8 in, Overall Width 5 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.