Zoro Homepage

Scoop, 7.08 in L, Black, PK5

  • Mfr # 514-S087-P02-Z03

  • Zoro # G108675824


product price: $62.79
/pk 5, $12.56/ea

Key Features

Color
Black
Metal Detectable
Yes
Handle Reinforcement
Non-Reinforced
NSF Certified
No
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-S087-P02-Z03
Zoro #
G108675824
UPC #
-
Country of Origin
United Kingdom

Details

Item
Scoop
Color
Black
Metal Detectable
Yes
Handle Reinforcement
Non-Reinforced
NSF Certified
No
Autoclavable
No
Product Type
Hand Scoop
Maximum Temperature
100 Degrees C

Description

Scoop, Capacity 27 fl oz, Meets/Exceeds EU, FDA Compliant, Handle Length 4 3/8 in, Features Suitable for Pad Printing/Laser Engraving, X-Ray Visible, Maximum Temperature 100 Degrees C, Autoclavable No, Product Type Hand Scoop, Material Polymer, Overall Height 3 in, Overall Length 7 1/8 in, Overall Width 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced, Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.