Stainless Steel Managers Pen, Black Cryo, PK10
Mfr # 113-A05-I12
Zoro # G7900247
product price: $76.79
/pk 10, $7.68/ea
Free Shipping & Returns
Key Features
Ink Color
Black
Color
Black
Tip Size
Fine
Pen Ink Color
Black
Pen Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113-A05-I12
Zoro #
G7900247
UPC #
-
Country of Origin
India
Dimensions
Tip Size
Fine
Description
Pen Set, Pen Tip 1 mm, Barrel Material Brass, Polymer, Stainless Steel, Barrel Color Silver/Gold, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Includes Ink Refill, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.