Zoro Homepage

Stainless Steel Managers Pen, Green Ink, PK10

  • Mfr # 113-A05-I04

  • Zoro # G7900028


product price: $58.59
/pk 10, $5.86/ea

Key Features

Ink Color
Green
Color
Green
Tip Size
Fine
Pen Ink Color
Green
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-A05-I04
Zoro #
G7900028
UPC #
-
Country of Origin
India

Dimensions

Tip Size
Fine

Details

Ink Color
Green
Color
Green
Item
Pen Set
Pen Ink Color
Green
Pen Cap
Retractable
Body Color
Silver
NSF Certified
No
Barrel Color
Silver/Gold
Pen Grip
No Grip
Barrel Material
Brass, Polymer, Stainless Steel
Includes
Ink Refill
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Ink Type
Ballpoint
Clip Type
Pocket Clip
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Cleanroom Standard
ISO 4-5
Refillable
Refillable
Washable
Non-Washable
Includes Pen Cushion
Cushion Not Included
X-Ray Detectable
X-Ray Detectable
Number of Markers
10
Toxicity
Non-Toxic

Description

Pen Set, Pen Tip 1 mm, Barrel Material Brass, Polymer, Stainless Steel, Barrel Color Silver/Gold, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Green, Includes Ink Refill, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.