Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Pen, Black Gel Ink, PK10

  • Mfr # 114S-A05-I22

  • Zoro # G7900210


product price: $61.89
/pk 10, $6.19/ea

Key Features

Ink Color
Black
Color
Black
Tip Size
Fine
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114S-A05-I22
Zoro #
G7900210
UPC #
-
Country of Origin
India

Dimensions

Tip Size
Fine

Details

Ink Color
Black
Color
Black
Item
Pen Set
Pen Ink Color
Black
Pen Cap
Retractable
Body Color
Silver
Features
Stainless Steel, Gel Ink, Retractable, X-Ray Visible
NSF Certified
No
Barrel Material
Brass, Polymer, Stainless Steel
Barrel Color
Silver
Includes
Ink Refill
Pen Grip
No Grip
Pen Tip
0.7 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Toxicity
Non-Toxic
Ink Type
Gel
X-Ray Detectable
X-Ray Detectable
Refillable
Refillable
Cleanroom Standard
ISO 4-5
Washable
Non-Washable
Clip Type
Pocket Clip
Includes Pen Cushion
Cushion Not Included
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Number of Markers
10

Description

Pen Set, Pen Tip 0.7 mm, Barrel Material Brass, Polymer, Stainless Steel, Barrel Color Silver, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Includes Ink Refill, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.