Zoro Homepage

Stainless Steel Pen, Green Ink, PK10

  • Mfr # 114S-A05-I04

  • Zoro # G7900229


product price: $56.99
/pk 10, $5.70/ea

Key Features

Color
Green
Tip Size
Fine
Pen Ink Color
Green
Pen Cap
Retractable
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114S-A05-I04
Zoro #
G7900229
UPC #
-
Country of Origin
India

Dimensions

Tip Size
Fine

Details

Ink Color
Green
Color
Green
Item
Pen Set
Pen Ink Color
Green
Pen Cap
Retractable
Body Color
Silver
NSF Certified
No
Pen Grip
No Grip
Barrel Color
Silver
Includes
Ink Refill
Barrel Material
Brass, Polymer, Stainless Steel
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Non-Pressurized
Washable
Non-Washable
Toxicity
Non-Toxic
Refillable
Refillable
Ink Type
Ballpoint
Erasable
Non-Erasable
Cleanroom Standard
ISO 4-5
Includes Pen Cushion
Cushion Not Included
Clip Type
Pocket Clip
Number of Markers
10

Description

Pen Set, Pen Tip 1 mm, Barrel Material Brass, Polymer, Stainless Steel, Barrel Color Silver, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Green, Includes Ink Refill, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.