Zoro Homepage

Thermometer Probe Holder Black

  • Mfr # 110H-O34-P02

  • Zoro # G508677442


product price: $30.89
/ea

Key Features

Features
Metal Detectable and X-Ray Visible, Wall Mountable
For Food Contact
Yes
Overall Length
6 5/8 in
NSF Certified
No
Product Type
Food Temperature Probe Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110H-O34-P02
Zoro #
G508677442
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
6 5/8 in

Details

Item
Thermometer Probe Holder
Features
Metal Detectable and X-Ray Visible, Wall Mountable
For Food Contact
Yes
NSF Certified
No
Product Type
Food Temperature Probe Holder
Color
Black
Metal Detectable
Yes

Description

Thermometer Probe Holder, Metal Detectable Yes, Color Black, Features Metal Detectable and X-Ray Visible, Wall Mountable, For Food Contact Yes, Product Type Food Temperature Probe Holder, Overall Length 6 5/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.